2SFT-151-1
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2SFT-151-1

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
2SFT-151-1
MFG Item Number
2SFT-151-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
2SFT-151-1
CT, Indoor, Model: 2, Ratio: 150:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2SFT-151-1
Item Number 2SFT-151-1
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.13 " Dia.
Current Ratio 150:1
Burden - Class 1 (VA) 4 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved