2VT460-480C
Instrument Transformer, Div of Transformers, 2VT460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2VT460-480C

Instrument Transformer, Div of Transformers, 2VT460 Series
In stock
Item Number
2VT460-480C
MFG Item Number
2VT460-480C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 2VT460 Series
Item #
2VT460-480C
VT, Indoor, Model: 2VT460, Ratio:

2VT460 Series Information

Specifications

Specifications
Manufacturer Part Number 2VT460-480C
Item Number 2VT460-480C
Manufacturer Instrument Transformer, Div of
Product Series 2VT460
Family Series Instrument Transformer, Div of Transformers, 2VT460 Series
Voltage Rating 480/120
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 4/1
Output (VA) 100 VA, 150 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 15.5 lbs
Gross Weight 16.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved