3VT468-277
Instrument Transformer, Div of Transformers, 3VT468 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3VT468-277

Instrument Transformer, Div of Transformers, 3VT468 Series
In stock
Item Number
3VT468-277
MFG Item Number
3VT468-277
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3VT468 Series
Item #
3VT468-277
VT, Indoor, Model: 3VT468, Ratio:

3VT468 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3VT468-277
Item Number 3VT468-277
Manufacturer Instrument Transformer, Div of
Product Series 3VT468
Family Series Instrument Transformer, Div of Transformers, 3VT468 Series
Voltage Rating 277/120
Frequency 60 Hz
Input VAC (Primary) 277 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 2.31/1
Output (VA) 50 VA, 75 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved