3VT472-480-208FF
Instrument Transformer, Div of Transformers, 3VT472 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3VT472-480-208FF

Instrument Transformer, Div of Transformers, 3VT472 Series
In stock
Item Number
3VT472-480-208FF
MFG Item Number
3VT472-480-208FF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3VT472 Series
Item #
3VT472-480-208FF
VT, Indoor, Model: 3VT472, Ratio:

3VT472 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3VT472-480-208FF
Item Number 3VT472-480-208FF
Manufacturer Instrument Transformer, Div of
Product Series 3VT472
Family Series Instrument Transformer, Div of Transformers, 3VT472 Series
Voltage Rating 480/208
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 208 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 2.31/1
Output (VA) 27 VA, 40 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 7.98 lbs
Gross Weight 8.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved