3VTL460-480
Instrument Transformer, Div of Transformers, 3VTL460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3VTL460-480

Instrument Transformer, Div of Transformers, 3VTL460 Series
In stock
Item Number
3VTL460-480
MFG Item Number
3VTL460-480
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3VTL460 Series
Item #
3VTL460-480
VT, Indoor, Model: 3VTL460, Ratio:

3VTL460 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3VTL460-480
Item Number 3VTL460-480
Manufacturer Instrument Transformer, Div of
Product Series 3VTL460
Family Series Instrument Transformer, Div of Transformers, 3VTL460 Series
Voltage Rating 480/120
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 4/1
Output (VA) 100 VA, 150 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved