450-480
Instrument Transformer, Div of Transformers, 450 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

450-480

Instrument Transformer, Div of Transformers, 450 Series
In stock
Item Number
450-480
MFG Item Number
450-480
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 450 Series
Item #
450-480
VT, Indoor, Model: 450, Ratio:

450 Series Information

Specifications

Specifications
Manufacturer Part Number 450-480
Item Number 450-480
Manufacturer Instrument Transformer, Div of
Product Series 450
Family Series Instrument Transformer, Div of Transformers, 450 Series
Voltage Rating 480/120
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 4/1
Output (VA) 500 VA, 750 VA
Mounting Foot Mount
Termination Screw Terminals
Approvals CSA, UR
Net Weight 25 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved