468-277
Instrument Transformer, Div of GE Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

468-277

Instrument Transformer, Div of GE Transformers
In stock
Item Number
468-277
MFG Item Number
468-277
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
468-277
VT, Indoor, Model: 468, Ratio:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 468-277
Item Number 468-277
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Transformers
Voltage Rating 277/120
Frequency 60 Hz
Input VAC (Primary) 277 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 2.31/1
Output (VA) 50 VA, 75 VA
Mounting Floor Mount
Termination Brass Studs 10-32
Approvals CSA, UR
Net Weight 4.22 lbs
Gross Weight 4.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved