561-402
Instrument Transformer, Div of Current Transformers, 561 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

561-402

Instrument Transformer, Div of Current Transformers, 561 Series
In stock
Item Number
561-402
MFG Item Number
561-402
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 561 Series
Item #
561-402
CT, Indoor, Model: 561, Ratio:

561 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 561-402
Item Number 561-402
Manufacturer Instrument Transformer, Div of
Product Series 561
Family Series Instrument Transformer, Div of Current Transformers, 561 Series
Core Style Solid Core
Aperture (WindowOpening) 3.25 x 4.25 "
Current Ratio 4,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 8 lbs
Gross Weight 8.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved