56RBL-801
Instrument Transformer, Div of Current Transformers, 56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56RBL-801

Instrument Transformer, Div of Current Transformers, 56 Series
In stock
Item Number
56RBL-801
MFG Item Number
56RBL-801
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 56 Series
Item #
56RBL-801
CT, Indoor, Model: 56, Ratio: 800:5

56 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56RBL-801
Item Number 56RBL-801
Manufacturer Instrument Transformer, Div of
Product Series 56
Family Series Instrument Transformer, Div of Current Transformers, 56 Series
Core Style Solid Core
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 800:5
Burden - Class 1 (VA) 8 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 0.595 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved