5SFT-601
Instrument Transformer, Div of Current Transformers, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SFT-601

Instrument Transformer, Div of Current Transformers, 5 Series
In stock
Item Number
5SFT-601
MFG Item Number
5SFT-601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5 Series
Item #
5SFT-601
CT, Indoor, Model: 5, Ratio: 600:5

5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5SFT-601
Item Number 5SFT-601
Manufacturer Instrument Transformer, Div of
Product Series 5
Family Series Instrument Transformer, Div of Current Transformers, 5 Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 600:5
Burden - Class 1 (VA) 25 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved