780-101
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

780-101

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
780-101
MFG Item Number
780-101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
780-101
CT, Indoor, Model: 780, Ratio:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 780-101
Item Number 780-101
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 6.5 " Dia.
Current Ratio 100:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 1.2
ANSI Class at 60 Hz B0.2 2.4
ANSI Class at 60 Hz B0.5 4.8
Approvals CSA, UR
Net Weight 20.5 lbs
Gross Weight 20.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved