780-122
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

780-122

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
780-122
MFG Item Number
780-122
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
780-122
Current Transformer, 1200:5, 6.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 780-122
Item Number 780-122
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 6.5 " Dia.
Current Ratio 1,200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 30 lbs
Gross Weight 27.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved