780-151
Instrument Transformer, Div of Current Transformers, 780 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

780-151

Instrument Transformer, Div of Current Transformers, 780 Series
In stock
Item Number
780-151
MFG Item Number
780-151
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 780 Series
Item #
780-151
CT, Indoor, Model: 780, Ratio:

780 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 780-151
Item Number 780-151
Manufacturer Instrument Transformer, Div of
Product Series 780
Family Series Instrument Transformer, Div of Current Transformers, 780 Series
Core Style Solid Core
Aperture (WindowOpening) 6.5 " Dia.
Current Ratio 150:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 23.695 lbs
Gross Weight 23.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved