781-601MR
Instrument Transformer, Div of Current Transformers, 781MR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

781-601MR

Instrument Transformer, Div of Current Transformers, 781MR Series
In stock
Item Number
781-601MR
MFG Item Number
781-601MR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 781MR Series
Item #
781-601MR
CT, Indoor, Model: 781, Ratio:

781MR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 781-601MR
Item Number 781-601MR
Manufacturer Instrument Transformer, Div of
Product Series 781MR
Family Series Instrument Transformer, Div of Current Transformers, 781MR Series
Core Style Solid Core
Aperture (WindowOpening) 6.5 " Dia.
Current Ratio 600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 30 lbs
Gross Weight 30 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved