8RL-252IC
Instrument Transformer, Div of Current Transformers, 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8RL-252IC

Instrument Transformer, Div of Current Transformers, 8 Series
In stock
Item Number
8RL-252IC
MFG Item Number
8RL-252IC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 8 Series
Item #
8RL-252IC
CT, Indoor, Model: 8, Ratio: 2500:5

8 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8RL-252IC
Item Number 8RL-252IC
Manufacturer Instrument Transformer, Div of
Product Series 8
Family Series Instrument Transformer, Div of Current Transformers, 8 Series
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 2,500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 50 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 1.32 lbs
Gross Weight 1.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved