8RL-751-1
Instrument Transformer, Div of Current Transformers, 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8RL-751-1

Instrument Transformer, Div of Current Transformers, 8 Series
In stock
Item Number
8RL-751-1
MFG Item Number
8RL-751-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 8 Series
Item #
8RL-751-1
CT, Indoor, Model: 8, Ratio: 750:1

8 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8RL-751-1
Item Number 8RL-751-1
Manufacturer Instrument Transformer, Div of
Product Series 8
Family Series Instrument Transformer, Div of Current Transformers, 8 Series
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 750:1
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 50 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 1.2
Approvals CSA, UR
Net Weight 2.5 lbs
Gross Weight 1.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved