8SHT-202
Instrument Transformer, Div of Current Transformers, 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8SHT-202

Instrument Transformer, Div of Current Transformers, 8 Series
In stock
Item Number
8SHT-202
MFG Item Number
8SHT-202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 8 Series
Item #
8SHT-202
CT, Indoor, Model: 8, Ratio: 2000:5

8 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8SHT-202
Item Number 8SHT-202
Manufacturer Instrument Transformer, Div of
Product Series 8
Family Series Instrument Transformer, Div of Current Transformers, 8 Series
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 2,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
VA for +/- 1% Class 120 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved