BGFL134-1200
Instrument Transformer, Div of GE Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BGFL134-1200

Instrument Transformer, Div of GE Protection Relays
In stock
Item Number
BGFL134-1200
MFG Item Number
BGFL134-1200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
BGFL134-1200
GRD FAULT RELAY 24VDC 1200A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BGFL134-1200
Item Number BGFL134-1200
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Protection Relays
Voltage Supported 24 V
Current Supported 100-1,200 A
Time Delay Trip (Sec) 0.1-1 s
Mounting Panel
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved