SPVRB-480
Instrument Transformer, Div of Protection Relays, SPVRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPVRB-480

Instrument Transformer, Div of Protection Relays, SPVRB Series
In stock
Item Number
SPVRB-480
MFG Item Number
SPVRB-480
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SPVRB Series
Item #
SPVRB-480
THREE PHASE MONITOR

SPVRB Series Information

Specifications

Specifications
Manufacturer Part Number SPVRB-480
Item Number SPVRB-480
Manufacturer Instrument Transformer, Div of
Product Series SPVRB
Family Series Instrument Transformer, Div of Protection Relays, SPVRB Series
Number of Phases 3
Voltage Supported 480 V
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Time Delay Trip (Sec) 1-10 s
Type of Display LED Status Indicator
Mounting Door, Panel
Approvals UL
Net Weight 1.14 lbs
Gross Weight 1.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved