DIN8
Integra Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIN8

Integra Enclosures
In stock
Item Number
DIN8
MFG Item Number
DIN8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
DIN8
DIN Rail Kit 8in. (2 rails, 4 screws)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIN8
Item Number DIN8
Manufacturer Integra
Family Series Integra Enclosures
Accessory Type DIN Rail Kit
Enclosure Type Wall Mount
Comments DIN Rail Kit 8 in - Two Rails, Four Screws
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved