G242410
Integra Enclosures, Genesis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G242410

Integra Enclosures, Genesis Series
In stock
Item Number
G242410
MFG Item Number
G242410
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Genesis Series
Item #
G242410
Enclosure

Genesis Series Information


Specifications

Specifications
Nominal Depth 10 "
Manufacturer Part Number G242410
Item Number G242410
Manufacturer Integra
Product Series Genesis
Family Series Integra Enclosures, Genesis Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Approvals CE, UL
RoHS Yes
Comments Includes Multi-Max Rail System
Net Weight 31 lbs
Gross Weight 35.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved