MFLK10
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MFLK10

Integra Enclosures, Premium Series
In stock
Item Number
MFLK10
MFG Item Number
MFLK10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
MFLK10
Mounting Flange Kit 10in.

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MFLK10
Item Number MFLK10
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Accessory Type Mounting Kit
Enclosure Type Wall Mount
Comments Mounting Flange Kit 10 in
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved