MFLK8
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MFLK8

Integra Enclosures, Premium Series
In stock
Item Number
MFLK8
MFG Item Number
MFLK8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
MFLK8
Mounting Flange Kit 8in.

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MFLK8
Item Number MFLK8
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Accessory Type Mounting Kit
Composition Non-Metallic
Enclosure Type Wall Mount
Comments Mounting Flange Kit 8 in
Net Weight 0.31 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved