P6063LL
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P6063LL

Integra Enclosures, Impact Series
In stock
Item Number
P6063LL
MFG Item Number
P6063LL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
P6063LL
Std Hinge, stainless locking latch

Impact Series Information


Specifications

Specifications
Nominal Depth 3 "
Manufacturer Part Number P6063LL
Item Number P6063LL
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Approvals CE, UL
RoHS Yes
Comments Stainless Steel Latch
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved