AG2403C3
Intermatic Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG2403C3

Intermatic Surge Protective Devices (SPDs)
In stock
Item Number
AG2403C3
MFG Item Number
AG2403C3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
AG2403C3
120/208/240 VAC Three Phase, Type 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AG2403C3
Item Number AG2403C3
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Line Voltage 120/240 VAC 3P
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 50 kA
Mode of Protection L1-L2, L1-L3, L1-N, L2-L3, L2-N, L3-N
End of Life Indicator Yes
NEMA Rating NEMA 4X
Approvals cCSAus, CSA
Net Weight 0.695 lbs
Gross Weight 0.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved