AG6503L3
Intermatic Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG6503L3

Intermatic Timers
In stock
Item Number
AG6503L3
MFG Item Number
AG6503L3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
AG6503L3
347/600 VAC Three Phase, Type 1 Or

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AG6503L3
Item Number AG6503L3
Manufacturer Intermatic
Family Series Intermatic Timers
Operating Voltage 347 VAC, 600 VAC
Nominal Voltage 347 VAC, 600 VAC
Termination Screw
NEMA Rating NEMA 4
Indicator Light Yes
Approvals CSA;cCSAus
Net Weight 1.2169 lbs
Gross Weight 1.0981 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved