ODE-3-220105-3F4B
Invertek Drive Drives, ODE-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ODE-3-220105-3F4B

Invertek Drive Drives, ODE-3 Series
In stock
Item Number
ODE-3-220105-3F4B
MFG Item Number
ODE-3-220105-3F4B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ODE-3 Series
Item #
ODE-3-220105-3F4B
Drive, AC, 3.0HP, 240V, 10.5A,CT,N4X

ODE-3 Series Information

  • Dust‑Tight, Washdown Ready, and Outdoor Rated
  • Coated Heatsink as Standard
  • Built in PI Control, EMC Filter and Brake Chopper
Optidrive E3 provides precise motor control and energy savings using the factory settings. Simply power up and the drive can immediately deliver energy savings. 14 basic parameters allow simple adjustment for your application if required, with up to 50 parameters available in total for a highly flexible performance.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ODE-3-220105-3F4B
Item Number ODE-3-220105-3F4B
Manufacturer Invertek Drive
Product Series ODE-3
Family Series Invertek Drive Drives, ODE-3 Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 10.5 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP66
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ODE3FS2IP66
Frame Size 2
Dynamic Braking Trans Included
Comments Integral Power Switch, FWD/REV Switch & Potentiometer, NEMA4X Outdoor Rated Enclosure
Depth 7.2 "
Width 7.4 "
Height 10.1 "
Net Weight 7.295 lbs
Gross Weight 8.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved