411-0021-000
Jefferson Electric Transformers, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

411-0021-000

Jefferson Electric Transformers, General Purpose Series
In stock
Item Number
411-0021-000
MFG Item Number
411-0021-000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, General Purpose Series
Item #
411-0021-000
0.1KVA, 240x480V - 120/240V

General Purpose Series Information

  • 50 VA to 2,500 kVA
  • Heat‑Cured ASA‑61 Gray Powder‑Coat Finish
  • 60 Hz Operation (Standard)
  • Aluminum Windings
  • Quiet Operation for Installation Flexibility
For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.

Additional Series Options:
  • Encapsulated Transformers: 50/60 Hz Optional
  • Copper Windings
  • CE Marked Units Available as Custom

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 411-0021-000
Item Number 411-0021-000
Manufacturer Jefferson Electric
Product Series General Purpose
Family Series Jefferson Electric Transformers, General Purpose Series
Phase 1
Type Distribution
VA Rating 100 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Approvals UL
Net Weight 4.385 lbs
Gross Weight 4.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved