A11E-5C
Johnson Controls Controllers, A11 Low Temp Cutout Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A11E-5C

Johnson Controls Controllers, A11 Low Temp Cutout Series
In stock
Item Number
A11E-5C
MFG Item Number
A11E-5C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A11 Low Temp Cutout Series
Item #
A11E-5C
Auto Reset Low Temp; Diff 12; 1.2M

A11 Low Temp Cutout Series Information

  • Precision Repeat Accuracy Remains Unaffected by Ambient Temperature at the Control Diaphragm Cup and 4 ft (1.2 M) Capillary (20 ft [6.1 M] Sensing Bulb Must Be in the Controlled Area)
  • Trip‑Free Manual Reset Allows the Lever to Reset. You Must Press and Release the Lever Before Operation Resumes.
  • Precision Snap‑Acting Contacts in a Dust Protected Enclosure Enables the A11 Control to Operate to the Fullest Potential
  • Direct Reading Scale Provides Easy‑to‑Adjust Setpoint. Adjustments Can Be Made from the Top or Bottom of the Control.
A11 Series Low Temperature Cutout Controls are available with single‑pole, single‑throw (SPST) or single‑pole, double‑throw (SPDT) contact action. Typical applications include the sensing of low temperature conditions to avoid over cooling or icing of hydronic coils, cooling coils, and liquid‑handing pipes. The controls are compact and sturdy, and have an adjustable temperature setpoint range with a fixed differential. The range adjustment screw is accessible at the bottom of the control, and at the top of the control when the cover is removed.

The A11 Controls are compact and sturdy and feature an adjustable range with a fixed differential. The range adjustment screw is accessible at the bottom of the control or at the top, when the cover is removed. A factory‑set low temperature stop is available when specified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A11E-5C
Item Number A11E-5C
Manufacturer Johnson Controls
Product Series A11 Low Temp Cutout
Family Series Johnson Controls Controllers, A11 Low Temp Cutout Series
Output 1 SPDT
Max Temperature 250 °F
Setpoint Temp Range 35-45 °F
Differential Temperature 12 °F
Sensor Element Copper Bulb
Capillary Length 4 '
Approvals CSA, UL
Comments Automatic Reset
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved