A19AAB-7C
Johnson Controls Controllers, A19 High Range Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19AAB-7C

Johnson Controls Controllers, A19 High Range Control Series
In stock
Item Number
A19AAB-7C
MFG Item Number
A19AAB-7C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 High Range Control Series
Item #
A19AAB-7C
Remote Bulb Temp Control; 6ft. Cap;

A19 High Range Control Series Information

  • Single‑Pole, Single‑Throw (SPST) or Single‑Pole, Double‑Throw (SPDT) Snap‑Acting Switches
  • Constant Differential throughout the Entire Range
  • Unaffected by Barometric Pressure Changes
  • Fixed or Adjustable Differential Available
  • Unaffected by Cross‑Ambient Conditions
  • Wide Temperature Ranges Available
  • Variety of Sensing Element Styles
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate liquid‑filled sensing elements. The A19s are suitable for temperature control in HVAC/R applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19AAB-7C
Item Number A19AAB-7C
Manufacturer Johnson Controls
Product Series A19 High Range Control
Family Series Johnson Controls Controllers, A19 High Range Control Series
Output 1 SPST
Max Temperature 350 °F
Setpoint Temp Range 100-300 °F
Differential Temperature 7 °F
Capillary Length 6 '
Comments Oven Thermostat
Net Weight 1.155 lbs
Gross Weight 1.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved