The store will not work correctly when cookies are disabled.
A19AAT-2C
Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series
MFG Item Number
A19AAT-2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A19 Thermostat for Portable Cooling Series
A19 Thermostat for Portable Cooling Series Information
- 6‑Foot Extension Cord with Piggyback Style Plug
- Remote Sensing Bulb with 6 ft (1.8 M) Capillary Tube
- NEMA 1 Enclosure
- Chain Mount
The A19 Series Thermostat is a sturdy compact thermostat designed especially for temporary installations.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A19AAT-2C |
Item Number |
A19AAT-2C |
Manufacturer |
Johnson Controls |
Product Series |
A19 Thermostat for Portable Cooling |
Family Series |
Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series |
Type |
Remote Bulb |
Output |
1 SPST |
Max Temperature |
140 °F |
Setpoint Temp Range |
20-80 °F |
Differential Temperature |
3.5 °F |
Capillary Length |
6 ' |
Comments |
With Chain Mount and Drop Cord Connection |
Net Weight |
1.57 lbs |
Gross Weight |
1.915 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved