A19ADB-2C
Johnson Controls Controllers, A19 Hot Water Temperature Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19ADB-2C

Johnson Controls Controllers, A19 Hot Water Temperature Control Series
In stock
Item Number
A19ADB-2C
MFG Item Number
A19ADB-2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Hot Water Temperature Control Series
Item #
A19ADB-2C
Direct Immersion Temp Cnl;

A19 Hot Water Temperature Control Series Information

  • Liquid‑Filled Element Provides Rapid Response to Temperature Change
  • Adjustable Differential
  • Universal Replacement
The A19 Series Temperature Controls are a universal replacement control for open high or single‑pole, double‑throw (SPDT) applications. The control is furnished with a well assembly for 1/2 in. tapping. This operating control is ideal for hot water boilers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19ADB-2C
Item Number A19ADB-2C
Manufacturer Johnson Controls
Product Series A19 Hot Water Temperature Control
Family Series Johnson Controls Controllers, A19 Hot Water Temperature Control Series
Type Filled Element
Output 1 SPST
Max Temperature 250 °F
Setpoint Temp Range 100-240 °F
Comments Manual Reset
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved