AV-8050-1009
Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AV-8050-1009

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
In stock
Item Number
AV-8050-1009
MFG Item Number
AV-8050-1009
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V-3000 Pneumatic Valves Series
Item #
AV-8050-1009
Assmbld Valve & Actuator; 1/2in.

V-3000 Pneumatic Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AV-8050-1009
Item Number AV-8050-1009
Manufacturer Johnson Controls
Product Series V-3000 Pneumatic Valves
Family Series Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Flow Capacity 3.2 Cv
Pipe Size 0.5 "
Max Close-Off Pressure 150 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Globe
Actuator Control Style Floating
Trim Material Brass
Medium Temperature Range 195 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved