CBL-18/2NAT-PVC
Johnson Controls Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-18/2NAT-PVC

Johnson Controls Wire & Cable
In stock
Item Number
CBL-18/2NAT-PVC
MFG Item Number
CBL-18/2NAT-PVC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-18/2NAT-PVC
Cable 18/2 Shield Nonplen; Natural

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CBL-18/2NAT-PVC
Item Number CBL-18/2NAT-PVC
Manufacturer Johnson Controls
Family Series Johnson Controls Wire & Cable
Number of Conductors 2
Conductor Type Stranded
Wire Gauge 18 AWG
Stranding 7/26
Jacket Color Natural
Voltage Rating 300 V
Current Rating 5 A
Temperature Rating -4-167 °F
Plenum or Riser? Riser
Shielding Overall
Shielding Material Aluminum Polyester Foil
Drain Wire Single
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.165 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 65 pF/ft
Nominal DCR 6.5 Ohm/kft
Approvals CSA, NEC, UL
RoHS Compliant Yes
Comments UL 444, NEC 800 CMR, UL 1666, CSA FT-4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved