The store will not work correctly when cookies are disabled.
CBL-18/3NAT-PLN
Johnson Controls Wire & Cable
In stock
Item Number
CBL-18/3NAT-PLN
MFG Item Number
CBL-18/3NAT-PLN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable 18/3 Shield Plen; Natural
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CBL-18/3NAT-PLN |
Item Number |
CBL-18/3NAT-PLN |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Wire & Cable |
Number of Conductors |
3 |
Conductor Type |
Stranded |
Wire Gauge |
18 AWG |
Stranding |
7/26 |
Jacket Color |
Natural |
Voltage Rating |
300 V |
Current Rating |
5 A |
Temperature Rating |
32-167 °F |
Plenum or Riser? |
Plenum |
Shielding |
Overall |
Shielding Material |
Aluminum Polyester Foil |
Drain Wire |
Single |
Insulation Thickness |
0.009 " |
Insulation Material |
Low Smoke PVC |
Outer Diameter |
0.172 " |
Length |
1,000 ' |
Application |
Communication and Control Cable |
Nominal Capacitance C-C |
70 pF/ft |
Nominal DCR |
6.4 Ohm/kft |
Approvals |
CSA, NEC, NFPA, UL |
RoHS Compliant |
Yes |
Comments |
UL 444, NEC 800 CMP, CSA FT-6, NFPA 262, UL 910 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved