CBL-18/3TAN-PLN
Johnson Controls Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-18/3TAN-PLN

Johnson Controls Wire & Cable
In stock
Item Number
CBL-18/3TAN-PLN
MFG Item Number
CBL-18/3TAN-PLN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-18/3TAN-PLN
Cable 18/3 Shld Plen Tan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CBL-18/3TAN-PLN
Item Number CBL-18/3TAN-PLN
Manufacturer Johnson Controls
Family Series Johnson Controls Wire & Cable
Number of Conductors 3
Conductor Type Stranded
Wire Gauge 18 AWG
Stranding 7/26
Jacket Color Tan
Voltage Rating 300 V
Current Rating 5 A
Temperature Rating 32-167 °F
Plenum or Riser? Plenum
Shielding Overall
Shielding Material Aluminum Polyester Foil
Drain Wire Single
Insulation Thickness 0.009 "
Insulation Material Low Smoke PVC
Outer Diameter 0.172 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 70 pF/ft
Nominal DCR 6.4 Ohm/kft
Approvals CSA, NEC, NFPA, UL
RoHS Compliant Yes
Comments UL 444, NEC 800 CMP, CSA FT-6, NFPA 262, UL 910
Net Weight 0.0287 lbs
Gross Weight 0.0287 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved