CBL-22/2-NS-PVC
Johnson Controls Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-22/2-NS-PVC

Johnson Controls Wire & Cable
In stock
Item Number
CBL-22/2-NS-PVC
MFG Item Number
CBL-22/2-NS-PVC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-22/2-NS-PVC
22-2C Ns Pvc; 22-2C Ns Pvc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CBL-22/2-NS-PVC
Item Number CBL-22/2-NS-PVC
Manufacturer Johnson Controls
Family Series Johnson Controls Wire & Cable
Number of Conductors 2
Conductor Type Stranded
Wire Gauge 22 AWG
Stranding 7/30
Jacket Color Gray
Voltage Rating 300 V
Current Rating 2.8 A
Temperature Rating -4-167 °F
Plenum or Riser? Riser
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.128 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 25 pF/ft
Nominal DCR 16.1 Ohm/kft
Approvals CSA, NEC, UL
RoHS Compliant Yes
Comments UL 444, NEC 800 CMR, UL 1666, CSA FT-4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved