CSD-SA1E1-1
Johnson Controls Sensors, CSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSD-SA1E1-1

Johnson Controls Sensors, CSD Series
In stock
Item Number
CSD-SA1E1-1
MFG Item Number
CSD-SA1E1-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CSD Series
Item #
CSD-SA1E1-1
Sld/Adj Led 1A W/Rly; Solid Core

CSD Series Information

The Current Switch Device (CSD) Series of digital output current switches are non‑intrusive devices designed to detect current flowing through a cable or wire. A cost‑effective solution for monitoring on and off status or proof of operation, these units are ideal for monitoring very small current loads on motors driving fans and blowers, pumps, heating coils, and lighting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSD-SA1E1-1
Item Number CSD-SA1E1-1
Manufacturer Johnson Controls
Product Series CSD
Family Series Johnson Controls Sensors, CSD Series
Split Core No
Window Diameter 0.7 "
Output 30 VDC
Current Range 1-135 A
Frequency Range 50-60 Hz
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved