CTD-C2G00-1
Johnson Controls Sensors, CTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD-C2G00-1

Johnson Controls Sensors, CTD Series
In stock
Item Number
CTD-C2G00-1
MFG Item Number
CTD-C2G00-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CTD Series
Item #
CTD-C2G00-1
Split Core; 0-5Vdc; Multi-Range

CTD Series Information

The Current Transducer Device (CTD) Series of analog output current transducers are nonintrusive devices designed to monitor current flowing through a cable or wire. These units are a cost‑effective solution for monitoring load or proof of operation. The current transducers are ideal for monitoring current loads on pumps, driving fans, and blowers, and sensing the status of heating coils and lighting. CTD devices used for load trending over time are effective sensors for predictive maintenance programs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD-C2G00-1
Item Number CTD-C2G00-1
Manufacturer Johnson Controls
Product Series CTD
Family Series Johnson Controls Sensors, CTD Series
Split Core No
Power Supply 24 VDC
Output 5 VDC
Response Time 2,000 ms
Frequency Range 50-60 Hz
Net Weight 0.32 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved