DPT2090-250G
Johnson Controls Transducers, DPT209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2090-250G

Johnson Controls Transducers, DPT209 Series
In stock
Item Number
DPT2090-250G
MFG Item Number
DPT2090-250G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT209 Series
Item #
DPT2090-250G
Dp Trans; 0 To 250 Psig; 0.5 To 5.5

DPT209 Series Information

  • No Brazed Joints Susceptible to Corrosion Problems
  • Compatible with Wide Range of Gases & Liquids
  • Operates on Low Cost Unregulated DC Power
  • Suitable for High Shock & Vibration Applications
  • Rugged Design Survives Harsh Environments
  • Operates Over a Wide Temperature Band
  • No Seals or "O" Rings to Cause Leakage
  • Unparalleled Price/Performance
Setra Systems Model 209 pressure transducers have been designed specifically for industrial applications with demanding price and performance requirements. The 209 offers exceptional reliability in typical industrial grade environments. Standard features tailor the Model 209 for applications with more extreme environmental conditions or more stringent performance needs. The Model 209 offers unparalleled performance in a configurable transducer designed specifically for the budget conscious OEM. Setra's proven center mount electrode configuration is the heart of this simple, yet industrialized, design. A 17‑4 PH stainless steel sensor and a rigid stainless steel electrode form the variable capacitor. Setra 209 transducers are packaged in rugged stainless steel/Valox housings, which are small and lightweight for optimum compatibility with system designs. As a totally self ‑ contained electronic package, the 209 stainless steel capacitance sensing element, coupled with a high level output IC‑based circuit, assures excellent accuracy and long term stability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2090-250G
Item Number DPT2090-250G
Manufacturer Johnson Controls
Product Series DPT209
Family Series Johnson Controls Transducers, DPT209 Series
Type General Industrial (Unamplified)
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection Cable - Jacketed, Shielded, 3 Conductor
Electrical Wire Length 2 '
Pressure Connection 1/4-18 NPT Male
Temperature Range '-40-260 °F
Approvals CSA
Net Weight 0.1438 lbs
Gross Weight 0.1438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved