DPT2301-025B
Johnson Controls Transducers, DPT230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2301-025B

Johnson Controls Transducers, DPT230 Series
In stock
Item Number
DPT2301-025B
MFG Item Number
DPT2301-025B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT230 Series
Item #
DPT2301-025B
Dp Trans; Wet; -25 To 25; Psid;

DPT230 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2301-025B
Item Number DPT2301-025B
Manufacturer Johnson Controls
Product Series DPT230
Family Series Johnson Controls Transducers, DPT230 Series
Type Differential
Pressure Range (Gauge) '-25-25 psi
Max Pressure (Gauge) 25 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection 3-Pole Terminal Strip with 7/8 NPT Conduit Connector
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 0-175 °F
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved