DPT2301-050D-V
Johnson Controls Transducers, DPT230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2301-050D-V

Johnson Controls Transducers, DPT230 Series
In stock
Item Number
DPT2301-050D-V
MFG Item Number
DPT2301-050D-V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT230 Series
Item #
DPT2301-050D-V
Dp Trans Wet 0 To 50 Psid; 4-20 Ma

DPT230 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2301-050D-V
Item Number DPT2301-050D-V
Manufacturer Johnson Controls
Product Series DPT230
Family Series Johnson Controls Transducers, DPT230 Series
Type Differential
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection 3-Pole Terminal Strip with 7/8 NPT Conduit Connector
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 0-175 °F
Net Weight 3.025 lbs
Gross Weight 3.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved