The store will not work correctly when cookies are disabled.
DPT2302-025D
Johnson Controls Transducers, DPT230 Series
MFG Item Number
DPT2302-025D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, DPT230 Series
Dp Trans Wet 0 To 25 Psid; 0-10 Vdc
DPT230 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DPT2302-025D |
Item Number |
DPT2302-025D |
Manufacturer |
Johnson Controls |
Product Series |
DPT230 |
Family Series |
Johnson Controls Transducers, DPT230 Series |
Type |
Differential |
Pressure Range (Gauge) |
0-25 psi |
Max Pressure (Gauge) |
25 psi |
Input |
13-30 VDC |
Output |
0-10 VDC |
Electrical Connection |
4-Pole Terminal Strip with 7/8 NPT Conduit Connector |
Pressure Connection |
1/4-18 NPT Male |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-175 °F |
Net Weight |
0.9 lbs |
Gross Weight |
0.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved