DPT231-MS1-V
Johnson Controls Transducers, Multi-Sense 231 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT231-MS1-V

Johnson Controls Transducers, Multi-Sense 231 Series
In stock
Item Number
DPT231-MS1-V
MFG Item Number
DPT231-MS1-V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Multi-Sense 231 Series
Item #
DPT231-MS1-V
Dp Mr Trans Wet 0-5/10 25; 50 Psi

Multi-Sense 231 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT231-MS1-V
Item Number DPT231-MS1-V
Manufacturer Johnson Controls
Product Series Multi-Sense 231
Family Series Johnson Controls Transducers, Multi-Sense 231 Series
Type Differential
Pressure Range (Gauge) '-50-50 psi
Max Pressure (Gauge) 50 psi
Input 12-30 VDC, 18-28 VAC
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 4-20 mA
Electrical Connection 1/2 NPT Conduit Connector
Pressure Connection 1/8-18 NPT Female
NEMA Rating NEMA 4
Temperature Range '-4-185 °F
Approvals CE
RoHS Yes
Comments Multiple Selectable Pressure Ranges - Maximum Range Listed
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved