The store will not work correctly when cookies are disabled.
DPT231-MS3
Johnson Controls Transducers, Multi-Sense 231 Series
MFG Item Number
DPT231-MS3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, Multi-Sense 231 Series
Dp Mr Trans Wet 0-25/50; 125/250
Multi-Sense 231 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DPT231-MS3 |
Item Number |
DPT231-MS3 |
Manufacturer |
Johnson Controls |
Product Series |
Multi-Sense 231 |
Family Series |
Johnson Controls Transducers, Multi-Sense 231 Series |
Type |
Differential |
Pressure Range (Gauge) |
'-250-250 psi |
Max Pressure (Gauge) |
250 psi |
Input |
12-30 VDC, 18-28 VAC |
Output |
0-10 VDC, 0-5 VDC, 1-5 VDC, 4-20 mA |
Electrical Connection |
1/2 NPT Conduit Connector |
Pressure Connection |
1/8-18 NPT Female |
NEMA Rating |
NEMA 4 |
Temperature Range |
'-4-185 °F |
Approvals |
CE |
RoHS |
Yes |
Comments |
Multiple Selectable Pressure Ranges - Maximum Range Listed |
Net Weight |
3 lbs |
Gross Weight |
3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved