DPT2640-005D-1
Johnson Controls Transducers, DPT264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2640-005D-1

Johnson Controls Transducers, DPT264 Series
In stock
Item Number
DPT2640-005D-1
MFG Item Number
DPT2640-005D-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT264 Series
Item #
DPT2640-005D-1
Dp Trans; Dif; 0 To 5; Wc 0-5 Vdc

DPT264 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2640-005D-1
Item Number DPT2640-005D-1
Manufacturer Johnson Controls
Product Series DPT264
Family Series Johnson Controls Transducers, DPT264 Series
Type Differential
Pressure Range (Gauge) 0-5 inWC
Max Pressure (Gauge) 5 inWC
Input 9-30 VDC
Output 0-5 VDC
Electrical Connection Screw Terminal Strip
Pressure Connection 3/16 in Dual Barb Fitting
Temperature Range 0-175 °F
Approvals CE
Comments 1% Accuracy
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved