DPT2641-2R5B-A
Johnson Controls Transducers, DPT264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPT2641-2R5B-A

Johnson Controls Transducers, DPT264 Series
In stock
Item Number
DPT2641-2R5B-A
MFG Item Number
DPT2641-2R5B-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, DPT264 Series
Item #
DPT2641-2R5B-A
Dp Trans -2.5-2.5Wc; 4-20 Ma

DPT264 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPT2641-2R5B-A
Item Number DPT2641-2R5B-A
Manufacturer Johnson Controls
Product Series DPT264
Family Series Johnson Controls Transducers, DPT264 Series
Type Differential
Pressure Range (Gauge) -2.5-2.5 inWC
Max Pressure (Gauge) 2.5 inWC
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal Strip
Pressure Connection 3/16 in Dual Barb Fitting
Temperature Range 0-175 °F
Approvals CE
Comments 0.25% Accuracy
Net Weight 0.785 lbs
Gross Weight 0.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved