EI-7RL-601
Johnson Controls Current Transformers, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI-7RL-601

Johnson Controls Current Transformers, EL Series
In stock
Item Number
EI-7RL-601
MFG Item Number
EI-7RL-601
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, EL Series
Item #
EI-7RL-601
600/5A Solid Core Ct; 600/5A Solid

EL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI-7RL-601
Item Number EI-7RL-601
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 2.5 " Dia.
Current Ratio 600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved