The store will not work correctly when cookies are disabled.
EM-2760-05-A000
Johnson Controls Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
In stock
Item Number
EM-2760-05-A000
MFG Item Number
EM-2760-05-A000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
Kw Sub-Meter Bacnetip; Kw Sub-Meter
EM-2000 Power and Energy Meters Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EM-2760-05-A000 |
Item Number |
EM-2760-05-A000 |
Manufacturer |
Johnson Controls |
Product Series |
EM-2000 Power and Energy Meters |
Family Series |
Johnson Controls Panel Meters & Gauges, EM-2000 Power and Energy Meters Series |
Type (Engineering Units) |
AC Amps, AC Volts, DC Amps, DC Volts, Hertz, Kilowatt-Hours, Kilowatts, Power Factor |
Max Input Signal |
5 A, 600 V |
Display Type |
LED |
Display Digits |
4 |
Power Supply |
100-370 VDC, 90-265 VAC |
Nominal Supply Voltage |
110 VDC, 120 VAC, 240 VAC, 250 VDC |
Nominal Size |
ANSI Round 4 " |
Relays |
0 |
Alarm Indicators |
No |
Analog Output |
None |
Communication |
BACnet |
Excitation |
None |
Accuracy |
0.2 % |
Operating Temperature |
-4-158 °F |
NEMA Rating |
NEMA 12 |
Approvals |
UL |
Net Weight |
2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved