EM-2760-15-D000
Johnson Controls Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM-2760-15-D000

Johnson Controls Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
In stock
Item Number
EM-2760-15-D000
MFG Item Number
EM-2760-15-D000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
Item #
EM-2760-15-D000
Kw Sub-Meter Bacnetip; Kw Sub-Meter

EM-2000 Power and Energy Meters Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM-2760-15-D000
Item Number EM-2760-15-D000
Manufacturer Johnson Controls
Product Series EM-2000 Power and Energy Meters
Family Series Johnson Controls Panel Meters & Gauges, EM-2000 Power and Energy Meters Series
Type (Engineering Units) AC Amps, AC Volts, DC Amps, DC Volts, Hertz, Kilowatt-Hours, Kilowatts, Power Factor
Max Input Signal 5 A, 600 V
Display Type LED
Display Digits 4
Power Supply 18-60 VDC
Nominal Supply Voltage 24 VDC, 48 VDC
Nominal Size 1/4 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication BACnet
Excitation None
Accuracy 0.2 %
Operating Temperature -4-158 °F
Approvals UL
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved